Beli bar palu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Pipe Insertion Type Urethan Casteratribut:
- Wheel Width (mm): 27
- Attached Pipe Thickness (mm): Possible up to 1.8
- Finish Material: Metal fittings: Stainless steel, Wheel: Urethane
- Shaft Length L (mm): 52
- Type: Pipe Inserted Type
- Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)Deskripsi:With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.atribut:
- Face Material: Polyurethane
- Shaft Material: Steel
- Type: Dead Blow Hammer
- Head Material: Polyurethane with Steel Pellets
- Overall Length (mm): 280
- Face Hardness: Hard
- Size (lbs): 0.86
- eclassCode: 21040901
- Kennedy Hammer Scaffolding Spanner HeadDeskripsi:Manufactured from a one piece forging. Features a hammer end and cranked round taper podger end used to line up holes and manipulate fixings. Overall length: 275mm. Bar diameter: 15mm. Head diameter: 35mm. Head length: 45mm.atribut:
- Product Type: Podger Hammer
- Standards Met: BS2558: 1955
- End Type: Hammer Head
- Part Number: KEN5809100K
- TEKIRO Copper Hammer (Martil / Palu)Deskripsi:Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copperatribut:
- Material: Copper
- OH Copper Hammer (Palu Tembaga)atribut:
- Handle Material: Oak
- Head Material: Copper and Brass
- Kennedy Slide Hammer/Puller Set (Palu)Deskripsi:Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.atribut:
- Weight Each: 8.2kg
- Capacity: to 120mm
- Number of Jaws: 2 3
- Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
- Part Number: KEN5033480K
- Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)Deskripsi:With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.atribut:
- Head Material: Polyurethane with Steel Pellets
- Face Material: Polyurethane
- Shaft Material: Polyurethane
- Face Diameter: 43 mm
- Overall Length: 300 mm
- Hammer Type: Mallet
- Head Length: 257 mm
- Size (lbs): 1.25
- TRUSCO Copper Hammer (Martil / Palu)atribut:
- Handle Material: Hickory
- Head Material: Copper and Brass
- TEKIRO Claw Hammer (Martil / Palu Kambing)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- American Tool Sledge Hammer Fiberglass Handle (Martil / Palu Godam)Deskripsi:> Full polished and heat treated carbon steel hammer> Mirror polished finishing
- monotaro Slide hammer setDeskripsi:The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearingatribut:
- Overall Length (mm): 570 (slide bar)
- Stroke length (mm): 425
- Applicable to: PCD100-140
- Mass (kg): 2.2 (Hammer only)
- Screw Dimensions: 5/8 x 18UNF
- Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
- Working range (mm): 40-75 (pooler)
- TEKIRO Ball Point Hammer (Martil / Palu)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- BluePoint Air Impact Wrench 3/8inch Single Hammer (Kunci Sok Angin)Deskripsi:-Single hammer impact mechanism-Steel nose case with lightweight aluminum housing-Convenient slide bar forward/reverse Categorie: Power Tools Pneumatic Tools/Impact Wrenchesatribut:
- Air Inlet Thread Size: 1/4inch-18 NPT
- Drive Size: 3/8inch
- Sound Level: 109dBa
- Recommended Hose Size: 3/8inch
- Vibration Level: 9.8m/s²
- Air Consumption, Free Speed: 1/4inch-18 NPT
- Free Speed: 9.700rpm
- Maximum Torque: 237Nm
Daftar Harga bar palu Terbaru October 2026
| KRISBOW Claw Hammer (Martil / Palu Kambing) | Rp89.900 |
| HAMMER CASTER Pipe Insertion Type Urethan Caster | Rp719.900 |
| Kennedy Polyurethane Dead Blow Hammer (Martil / Palu) | Rp559.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| HAMMER CASTER Hammer Lock 909LK Series (Floor Lock) | Rp489.900 |
| Kennedy Hammer Scaffolding Spanner Head | Rp899.900 |
| TEKIRO Copper Hammer (Martil / Palu) | Rp869.900 |
| OH Copper Hammer (Palu Tembaga) | Rp729.900 |
| Kennedy Slide Hammer/Puller Set (Palu) | Rp3.499.900 |
| Kennedy Polyurethane Dead Blow Hammer (Martil / Palu) | Rp669.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1yP104565070-6.jpg)

/2fP102200087-4.jpg)
/P101518404-1.jpg)
/fjP105409559-1.jpg)

/a0P103683360-2.jpg)
/P102032763-1.jpg)
/gkP102201596-5.jpg)
/lcP102040768-4.jpg)
/dwP101506500-2.jpg)
/bwP101000428-3.jpg)
/P102089262-1.jpg)

/bvP101000427-4.jpg)
/P102283561-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)